Zoro Homepage

Pressure Gauge, 0 to 5 In H2O

  • Mfr # 130-0113

  • Zoro # G5433014


product price: $1,529.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-5.00%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
130
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130-0113
Zoro #
G5433014
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
4 1/2 in
Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
5 yr
Case Depth
1.17 in
Bolt Circle Diameter
5.63 in
Case Diameter
6 3/16 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-5.00%
Process Connection Type
NPT
Series
130
Process Connection Gender
Female
Application
Highly Corrosive, Filtration Monitoring, Flow Measurement, Selective Catalytic Reduction (SCR), Vacuum Applications, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 5 in wc
Sensor Type
Diaphragm
Differential Gauge Connection Type
FNPT
Body Material
316 Stainless Steel
Differential Pressure Range Units
in wc
Differential Pressure Range Value
0 to 5
Gauge Primary Range Smallest Graduation
0.2
Dial Material
Plastic
Seal Material
Neoprene
Standards
ASME, CSA, EN, NACE, NEMA, SEA, UL
Basic Gauge Wetted Parts
Neoprene
Scale Type
Ammonia Pressure
Differential Pressure Range
0 to 5 in wc
Includes
Instructions
Differential Pressure Gauge Type
Differential Pressure Gauge
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Accuracy
+/-5%
Basic Gauge Case Material
Metal
Gauge Connection Location
Back
Diaphragm Material
Neoprene
Rated Total Pressure
500 psi
Socket Material
Stainless Steel
Case Material
Plastic
Pressure Gauge Type
Differential Pressure Gauge
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Accuracy Grade
ASME B40.1 Grade D
Panel-Mountable
Yes
Maximum Working Static Pressure
500 psig
Case Shape
Round
Case Construction
Hermetically Sealed
Gauge Case Material
Plastic
Process Temperature Range
-40 Degrees to 200 Degrees F
Non-Sparking
No
Includes Mounting Hardware
No
Primary Scale Minor Graduations
0.2
Includes Calibration Certificate
No
Includes Vent Plug
No
Movement Type
Rotary
Repeatability
+/-1%
Dial Color
White
Sensor Material
Neoprene
Adjustable Set Points
Yes
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Removable Bezel
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
IP/NEMA Rating
NEMA 4X
Lens Material
Acrylic
Operating Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
0 in wc
Process Media Temperature - Minimum
-40 Degrees F
Number of Switches
0
Process Media Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
5 in wc
Pressure Scale Minor Graduations
0.2
Operating Temperature - Maximum
200 Degrees F
Working Static Pressure - Maximum
500 psig
IP Rating
IP65
Product Type
Convoluted Diaphragm type Differential Pressure Gauge. Common application SCR, Flow Indication, Filter Monitoring, Anhydrous Ammonia Application, Water Treatments, Vacuum Applications. 5 Year Warranty.

Description

Differential Pressure Gauge, Scale Type Ammonia Pressure, Pressure Range Minor Div. 0.2" WC, Rated Total Pressure 500 psi, Includes Instructions, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.