Zoro Homepage

Pressure Gauge, 0 to 5 psi

  • Mfr # 120-AA-00-OO-5P

  • Zoro # G0017832


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-AA-00-OO-5P
Zoro #
G0017832
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Case Diameter
3 in
Case Depth
0.75 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
3.5 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
120
Process Connection Gender
Female
Application
Hydraulics, Filtration Monitoring, Pressure Detection, Pumps, Refrigeration, Valves
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 5 psid
Sensor Type
Piston
Basic Gauge Case Material
Metal
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Differential Pressure Gauge Type
Differential Pressure Gauge
Piston Material
Stainless Steel
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Seal Material
Buna-N
Includes
Instructions
Body Material
Aluminum
Gauge Accuracy
+/-3-2-3%
Gauge Connection Location
Back
Scale Type
Pressure
Differential Gauge Connection Type
FNPT
Rated Total Pressure
3,000 psi
Differential Pressure Range Units
psi
Dial Material
Engineered Plastic
Differential Pressure Range
0 to 5 psi
Gauge Primary Range Smallest Graduation
0.2
Differential Pressure Range Value
0 to 5
Standards
CSA, UL
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
Panel-Mountable
Yes
Accuracy Grade
ASME B40.1 Grade B
Movement Material
Stainless Steel
Process Temperature Range
-40 Degrees to 200 Degrees F
Blowout Safety Back
No
Case Construction
Glass Reinforced
Gauge Case Material
Plastic
Case Shape
Round
Pressure Gauge Type
Differential Pressure Gauge
Bezel Gasket Material
Buna-N
Lens Material
Acrylic
Dial Color
White
Repeatability
1%
Primary Scale Minor Graduations
0.2
IP/NEMA Rating
IP65, NEMA 4X
Includes Vent Plug
No
Includes Mounting Hardware
No
Maximum Working Static Pressure
3,000 psig
Non-Sparking
No
Adjustable Set Points
Yes
Removable Bezel
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Sensor Material
Buna-N
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Includes Calibration Certificate
No
Hazardous Location Rating
Not Rated
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
-40 Degrees F
Number of Switches
0
Pressure Scale Minor Graduations
0.2
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Pressure Measurement - Maximum
5 psid
Process Media Temperature - Maximum
200 Degrees F
Pressure Measurement - Minimum
0 psid
Working Static Pressure - Maximum
3,000 psig
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Performance Testing, Heat Exchanger. 5 Year Warranty.

Description

Differential Pressure Gauge, Scale Type Pressure, Pressure Range Minor Div. 0.20 psi, Rated Total Pressure 6000 psi, Full Scale Accuracy ( Percent) +/-3-2-3, Connection Size NPT (In.) 1/4 FNPT, Dial Size (In.) 2-1/2, Ambient Operating Range (F) -40 Degrees to 200 Degrees , Includes Instructions, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.