Zoro Homepage

Pressure Gauge, 0 to 5 psi

  • Mfr # 142-AA-00-O(AA)-5P

  • Zoro # G5841604


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-AA-00-O(AA)-5P
Zoro #
G5841604
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Gauge Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Differential Gauge Connection Size
1/4 in
Case Depth
0.78 in
For Panel Cut-Out Size
3 in
Bolt Circle Diameter
3.5 in
Manufacturer Warranty Length
5 yr
Case Diameter
3 5/16 in
For Panel Cutout Diameter
3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Refrigeration
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 5 psid
Sensor Type
Diaphragm
Differential Pressure Range
0 to 5 psi
Diaphragm Material
Buna-N
Dial Material
Engineered Plastic
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Piston Material
Stainless Steel
Relay Type
SPDT
Gauge Accuracy
+/-3-2-3%
Contact Rating
0.25A, 125V AC/V DC
Includes
Installation and Operation Manual
Seal Material
Buna-N
Rated Total Pressure
3000 psi
Differential Pressure Range Units
psi
Differential Pressure Gauge Type
Differential Pressure Gauge
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Primary Range Smallest Graduation
0.2
Differential Pressure Range Value
0 to 5
Differential Gauge Connection Type
FNPT
Standards
ASME B40.1 Grade B, CE, CSA, NEMA 4X, UL Listing
Gauge Connection Location
Back
Basic Gauge Case Material
Metal
Body Material
Aluminum
Scale Type
Pressure
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Lens Material
Acrylic
Non-Sparking
No
Gauge Case Material
Plastic
Adjustable Set Points
Yes
Pressure Gauge Type
Differential Pressure Gauge with Switch
Number of Switches
1
Sensor Material
Buna-N
Includes Vent Plug
No
Blowout Safety Back
No
Includes Calibration Certificate
No
Switch Electrical Requirements
125V AC/DC; 3W; 0.25A
Accuracy Grade
ASME B40.1 Grade B
Panel-Mountable
Yes
Removable Bezel
No
Dial Color
White
Switch Contact Type
SPDT
Over-Pressure Limit
000 psi, 6
Repeatability
+/-1%
O-Ring Material
Buna-N
IP/NEMA Rating
IP65, NEMA 4X
Case Shape
Round
Bezel Gasket Material
Buna-N
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Hazardous Location Rating
Class 1, Division 2, Groups A, B, C, D; Class 2, Division 2, Groups F, G
Includes Mounting Hardware
No
Maximum Working Static Pressure
3,000 psig
Pressure Measurement - Maximum
5 psid
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
200 Degrees F
Pressure Measurement - Minimum
0 psid
IP Rating
IP65
Switch Contact Form
SPDT
Process Media Temperature - Maximum
200 Degrees F
Working Static Pressure - Maximum
3,000 psig
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.
Process Media Temperature - Minimum
-40 Degrees F

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. .2 lb., Rated Total Pressure 3000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 2-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.