Zoro Homepage

Pressure Gauge, 0 to 5 psi

  • Mfr # 142-AC-00-OO-5P

  • Zoro # G0018295


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
Model 142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-AC-00-OO-5P
Zoro #
G0018295
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
4 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturer Warranty Length
5 yr
Case Diameter
6 1/4 in
Case Depth
1.18 in
Bolt Circle Diameter
5.63 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
Model 142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 5 psid
Sensor Type
Diaphragm
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Differential Pressure Gauge Type
Differential Pressure Gauge
Diaphragm Material
Buna-N
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Differential Gauge Connection Type
FNPT
Includes
Instructions
Gauge Connection Location
Back
Scale Type
Pressure
Dial Material
Engineered Plastic
Differential Pressure Range Units
psi
Differential Pressure Range
0 to 5 psi
Rated Total Pressure
3,000 psi
Seal Material
Buna-N
Basic Gauge Wetted Parts
Buna-N
Differential Pressure Range Value
0 to 5
Body Material
Aluminum
Basic Gauge Case Material
Metal
Gauge Accuracy
+/-3-2-3%
Gauge Primary Range Smallest Graduation
0.2
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
Compatible Process Media
Fluid, Wet Gas
Maximum Working Static Pressure
3,000 psig
Case Shape
Round
Panel-Mountable
Yes
Non-Sparking
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Hazardous Location Rating
Not Rated
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Pressure Gauge Type
Differential Pressure Gauge
Primary Scale Minor Graduations
0.2
Case Construction
Glass Reinforced
IP/NEMA Rating
IP65, NEMA 4X
Movement Material
316 Stainless Steel
Lens Material
Acrylic
Removable Bezel
No
Includes Vent Plug
No
Dial Color
White
Adjustable Set Points
Yes
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Accuracy Grade
ASME B40.1 Grade B
Includes Mounting Hardware
No
Blowout Safety Back
No
Repeatability
1%
Includes Calibration Certificate
No
Gauge Case Material
Plastic
Bezel Gasket Material
Buna-N
Movement Type
Rotary
Sensor Material
Buna-N
Number of Switches
0
Operating Temperature - Maximum
200 Degrees F
Pressure Measurement - Minimum
0 psid
Pressure Scale Minor Graduations
0.2
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Pressure Measurement - Maximum
5 psid
NEMA Enclosure Rating
4X
Working Static Pressure - Maximum
3,000 psig
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 5 PSID, Pressure Range Minor Div .20 PSID, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 4-1/2 In In, Aluminum Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.