Pressure Gauge, 0 to 5 psi

  • Mfr # 240-SC-02-O(JAA)-5P

  • Zoro # G5659543


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
240
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-SC-02-O(JAA)-5P
Zoro #
G5659543
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
4 1/2 in
Case Diameter
6 3/16 in
Manufacturer Warranty Length
5 yr

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
240
Process Connection Gender
Female
Application
Filtration Monitoring, Pumps, Separators, Strainers, Valves
Process Connection Location
End
Housing Material
316 Stainless Steel
Pressure Range
0 to 5 psid
Sensor Type
Diaphragm
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Dial Material
Engineered Plastic
Seal Material
Buna-N
Gauge Accuracy
+/-3-2-3%
Scale Type
Pressure
Gauge Operating Temp. Range
-40 Degrees to 185 Degrees F
Rated Total Pressure
1500 psi
Relay Type
SPDT
Includes
Installation and Operation Manual
Differential Pressure Gauge Type
Differential Pressure Gauge
Differential Pressure Range
0 to 5 psi
Piston Material
Stainless Steel
Body Material
316 Stainless Steel
Basic Gauge Case Material
Plastic
Standards
ATEX, CE, CSA, EU RoHS2 Compliant, IEC Ex, KOSHA Ex IIB + H2, NEMA 7, UL
Contact Rating
0.25A, 125V AC/V DC
Gauge Primary Range Smallest Graduation
0.5
Gauge Connection Location
Inline
Differential Gauge Connection Type
FNPT
Differential Pressure Range Value
0 to 5
Diaphragm Material
Buna-N
Differential Pressure Range Units
psi
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
Movement Material
Ceramic
Maximum Working Static Pressure
1,500 psig
Includes Calibration Certificate
No
Panel-Mountable
No
Non-Sparking
No
Dial Color
White
Pressure Gauge Type
Differential Pressure Gauge with Switch
Repeatability
+/-1%
Includes Mounting Hardware
No
Switch Contact Type
SPDT
Includes Vent Plug
No
Removable Bezel
No
Hazardous Location Rating
Class I, Div I, Groups B, C, D; Class II, Div I, Groups E, F, G
Accuracy Grade
ASME B40.1 Grade B
Lens Material
Acrylic
Gauge Case Material
Plastic
Bezel Gasket Material
Buna-N
O-Ring Material
Buna-N
Ambient Operating Temperature Range
-40 Degrees to 185 Degrees F (-40 Degrees to 85 Degrees C)
Switch Electrical Requirements
0.25A @ 125V AC/DC; 3W
Case Shape
Round
Sensor Material
Buna-N
IP/NEMA Rating
NEMA 4X
Number of Switches
1
Blowout Safety Back
No
Adjustable Set Points
Yes
Operating Temperature - Maximum
185 Degrees F
Pressure Measurement - Minimum
0 psid
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
5 psid
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Process Media Temperature - Maximum
200 Degrees F
Working Static Pressure - Maximum
1,500 psig
Switch Contact Form
SPDT
Process Media Temperature - Minimum
-40 Degrees F
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Separators, Valves, and Pumps. 5 Year Warranty.
Hazardous Location Specification
Class I, Div 1, Group B, C, D, Class II, Div 2, Group E, F, G

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. .5 lb., Rated Total Pressure 1500 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 4-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.