Shop ZORO SELECT

Industrial Pressure Gauge, 0 to 3,000 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 36JV24
  • Zoro # G1686356

product price: 
$
73.99
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
36JV24
Zoro #
G1686356
UPC #
190735475065
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Process Industries
Gauge Case Material
Polypropylene
Lens Material
Safety Glass
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Non-Flammable, Non-Explosive, Compatible Gas or Liquid That Will Not Block The Pressure Element, Media Compatible with 316 and 316l Stainless Steel
Case Color
Black
Gauge Primary Range Numbered Graduations
20
Graduations
20 psi
Smallest Graduation
20 psi
Calibration Certificate Included
No
Gauge Application
Process
Gauge Special Options
Pressure Relief Back
Gauge Primary Range Smallest Graduation
20
Socket Material
316 Stainless Steel
Case Material
Polypropylene
Wetted Materials
Stainless Steel
Connection Type
MNPT
Shop By
Closeouts
Non-Sparking
No
Gauge Case Liquid
None
Scale Type
Single
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Minor Graduations
20
Vibration Resistance
None
Ambient Operating Temperature Range
-40 Degrees to 158 Degrees F
Freeze Resistant Movement
No
Accuracy Scale
Full Scale
Dry Dampening Feature
None
Removable Bezel
No
Cleaned for Oxygen Service
No
Field Fillable
No
Dial Color
White
Includes Vent Plug
No
Bezel Material
Polypropylene
Primary Scale Numeric Increments
20
Sensor Material
316L Stainless Steel
Includes Mounting Hardware
No
Compatible Process Media
Non-Flammable, Non-Explosive, Compatible Gas or Liquid That Will Not Block The Pressure Element, Media Compatible with 316 and 316l Stainless Steel
Process Connection Gender
Male
Includes Calibration Certificate
No
Pressure Range Type
Pressure
Maximum Pressure
3000
Operating Temperature Range
-40 Degrees to 158 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
Primary Scale Pressure Measurement - Maximum
3,000 psi
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Polypropylene, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.