Pressure Gauge, 0 to 50 In H2O

  • Mfr # 142-AA-00-OO-50H

  • Zoro # G0018042


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-AA-00-OO-50H
Zoro #
G0018042
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Case Depth
0.78 in
Case Diameter
3 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
3.5 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 50 in wc
Sensor Type
Diaphragm
Gauge Accuracy
+/-3-2-3%
Gauge Primary Range Smallest Graduation
2
Differential Pressure Gauge Type
Differential Pressure Gauge
Body Material
Aluminum
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Seal Material
Buna-N
Differential Pressure Range Value
0 to 50
Gauge Connection Location
Back
Scale Type
Pressure
Includes
Instructions
Rated Total Pressure
3,000 psi
Basic Gauge Case Material
Metal
Basic Gauge Wetted Parts
Buna-N
Dial Material
Engineered Plastic
Differential Pressure Range
0 to 50 in wc
Diaphragm Material
Buna-N
Differential Pressure Range Units
in wc
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Differential Gauge Connection Type
FNPT
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Sensor Material
Buna-N
Adjustable Set Points
Yes
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Includes Vent Plug
No
Includes Mounting Hardware
No
Gauge Case Material
Plastic
Movement Material
316 Stainless Steel
Repeatability
1%
Case Shape
Round
Movement Type
Rotary
Non-Sparking
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Blowout Safety Back
No
Case Construction
Glass Reinforced
Maximum Working Static Pressure
3,000 psig
Compatible Process Media
Fluid, Wet Gas
Panel-Mountable
Yes
Lens Material
Acrylic
Accuracy Grade
ASME B40.1 Grade B
IP/NEMA Rating
IP65, NEMA 4X
Dial Color
White
Bezel Gasket Material
Buna-N
Includes Calibration Certificate
No
Primary Scale Minor Graduations
2
Hazardous Location Rating
Not Rated
Pressure Gauge Type
Differential Pressure Gauge
Removable Bezel
No
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Process Media Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4X
Pressure Scale Minor Graduations
2
Number of Switches
0
IP Rating
IP65
Pressure Measurement - Minimum
0 in wc
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
50 in wc
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.
Working Static Pressure - Maximum
3,000 psig

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 50 In WC, Pressure Range Minor Div 2.0 In WC, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, Aluminum Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.