Pressure Gauge, 0 to 50 In H2O

  • Mfr # 142-AC-00-OO-50H

  • Zoro # G0018261


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
Model 142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-AC-00-OO-50H
Zoro #
G0018261
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
4 1/2 in
Differential Gauge Connection Size
1/4 in
Bolt Circle Diameter
5.63 in
Case Depth
1.18 in
Manufacturer Warranty Length
5 yr
Case Diameter
6 1/4 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
Model 142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 50 in wc
Sensor Type
Diaphragm
Rated Total Pressure
3,000 psi
Differential Pressure Range Units
in wc
Scale Type
Pressure
Body Material
Aluminum
Dial Material
Engineered Plastic
Gauge Primary Range Smallest Graduation
2
Differential Pressure Range Value
0 to 50
Seal Material
Buna-N
Basic Gauge Wetted Parts
Buna-N
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Diaphragm Material
Buna-N
Basic Gauge Case Material
Metal
Gauge Accuracy
+/-3-2-3%
Gauge Connection Location
Back
Includes
Instructions
Differential Pressure Range
0 to 50 in wc
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Differential Gauge Connection Type
FNPT
Differential Pressure Gauge Type
Differential Pressure Gauge
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Case Shape
Round
Lens Material
Acrylic
Removable Bezel
No
IP/NEMA Rating
IP65, NEMA 4X
Panel-Mountable
Yes
Blowout Safety Back
No
Pressure Gauge Type
Differential Pressure Gauge
Includes Mounting Hardware
No
Gauge Case Material
Plastic
Dial Color
White
Primary Scale Minor Graduations
2
Case Construction
Glass Reinforced
Sensor Material
Buna-N
Repeatability
1%
Adjustable Set Points
Yes
Compatible Process Media
Fluid, Wet Gas
Process Temperature Range
-40 Degrees to 200 Degrees F
Movement Material
316 Stainless Steel
Hazardous Location Rating
Not Rated
Includes Calibration Certificate
No
Bezel Gasket Material
Buna-N
Accuracy Grade
ASME B40.1 Grade B
Includes Vent Plug
No
Movement Type
Rotary
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Non-Sparking
No
Maximum Working Static Pressure
3,000 psig
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Maximum
200 Degrees F
IP Rating
IP65
Pressure Measurement - Minimum
0 in wc
Pressure Scale Minor Graduations
2
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
50 in wc
Operating Temperature - Minimum
-40 Degrees F
Number of Switches
0
Process Media Temperature - Minimum
-40 Degrees F
Working Static Pressure - Maximum
3,000 psig
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 50 In WC, Pressure Range Minor Div 2.0 In WC, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 4-1/2 In In, Aluminum Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.