Pressure Gauge, 0 to 50 In H2O

  • Mfr # 142-SA-00-OO-50H

  • Zoro # G0018155


product price:  $652.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
Model 142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-SA-00-OO-50H
Zoro #
G0018155
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Gauge Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Bolt Circle Diameter
3.5 in
Manufacturer Warranty Length
5 yr
Case Depth
0.78 in
Case Diameter
3 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
Model 142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 50 in wc
Sensor Type
Diaphragm
Dial Material
Engineered Plastic
Differential Gauge Connection Type
FNPT
Differential Pressure Range Value
0 to 50
Rated Total Pressure
3,000 psi
Differential Pressure Range
0 to 50 in wc
Gauge Connection Location
Back
Gauge Primary Range Smallest Graduation
2
Basic Gauge Case Material
Metal
Body Material
316 Stainless Steel
Seal Material
Buna-N
Gauge Accuracy
+/-3-2-3%
Includes
Instructions
Differential Pressure Gauge Type
Differential Pressure Gauge
Diaphragm Material
Buna-N
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Scale Type
Pressure
Differential Pressure Range Units
in wc
Basic Gauge Wetted Parts
Buna-N
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Case Shape
Round
Gauge Case Material
Plastic
Movement Type
Rotary
Removable Bezel
No
Hazardous Location Rating
Not Rated
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Includes Mounting Hardware
No
Maximum Working Static Pressure
3,000 psig
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Compatible Process Media
Fluid, Wet Gas
Includes Calibration Certificate
No
IP/NEMA Rating
IP65, NEMA 4X
Dial Color
White
Repeatability
1%
Primary Scale Minor Graduations
2
Pointer Material
316 Stainless Steel
Non-Sparking
No
Pressure Gauge Type
Differential Pressure Gauge
Panel-Mountable
Yes
Bezel Gasket Material
Buna-N
Lens Material
Acrylic
Sensor Material
Buna-N
Movement Material
316 Stainless Steel
Process Temperature Range
-40 Degrees to 200 Degrees F
Blowout Safety Back
No
Accuracy Grade
ASME B40.1 Grade B
Adjustable Set Points
Yes
Case Construction
Glass Reinforced
Includes Vent Plug
No
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
50 in wc
Pressure Scale Minor Graduations
2
Pressure Measurement - Minimum
0 in wc
Number of Switches
0
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
200 Degrees F
IP Rating
IP65
NEMA Enclosure Rating
4X
Working Static Pressure - Maximum
3,000 psig
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 50 In WC, Pressure Range Minor Div 2.0 In WC, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, 316 Stainless Steel Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.