Industrial Pressure Gauge, 0 to 1,000 psi, 6 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 6001-2LM
  • Zoro # G9184533
product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6001-2LM
Zoro #
G9184533
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Application
Process
Smallest Graduation
10 psi
Case Color
Metallic
Graduations
100 psi
Gauge Special Options
Heavy Duty
Gauge Primary Range Numbered Graduations
100
Includes
Vent Plug
Gauge Primary Range Smallest Graduation
10
Required Gauge Adapter
No
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Standards
ASME
Wetted Materials
Stainless Steel
Connection Type
MNPT
Dry Dampening Feature
None
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
Yes
Primary Scale Minor Graduations
10
Pointer Material
Aluminum
Includes Mounting Hardware
No
Process Connection Gender
Male
Pointer Color
Black
Bezel Material
Stainless Steel
Accuracy Scale
Full Scale
Dial Color
White
Sensor Material
316 Stainless Steel
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Includes Calibration Certificate
No
Scale Type
Single
Field Fillable
Yes
Bezel Mounting Type
Removable
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Pressure Range Type
Pressure
Includes Vent Plug
Yes
Gauge Case Liquid
None
Pointer Characteristics
Adjustable
Case Construction
Welded Joint
Vibration Resistance
Field-Fillable
Primary Scale Numeric Increments
100
Non-Sparking
No
Accuracy Grade
ASME B40.100 Grade 1A
Maximum Pressure
1,000 psi
Operating Temperature Range
-30 Degrees to 180 Degrees F
Secondary Scale Units
bar
Compatible with Series
6000
Operating Temperature - Minimum
-30 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
1,000 psi
Case Liquid
None
Operating Temperature - Maximum
180 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
NEMA Enclosure Rating
No Enclosure
Compatible Series
6000
For Use With
6000

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Length
8.41"
Case Diameter
6.75 in
Nominal Dial Size
6 in
Case Depth
2.05 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
6 in

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.