Pressure Gauge, 0 to 50 In H2O

  • Mfr # 240-SC-02-O(JAA)-50H

  • Zoro # G5696467


product price:  $1,340.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
240
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-SC-02-O(JAA)-50H
Zoro #
G5696467
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
6 3/16 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
240
Process Connection Gender
Female
Application
Filtration Monitoring, Pumps, Separators, Strainers, Valves
Process Connection Location
End
Housing Material
316 Stainless Steel
Pressure Range
0 to 50 in wc
Sensor Type
Diaphragm
Dial Material
Engineered Plastic
Rated Total Pressure
1500 psi
Gauge Connection Location
Inline
Includes
Installation and Operation Manual
Differential Pressure Range Units
in wc
Scale Type
Pressure
Relay Type
SPDT
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Gauge Accuracy
+/-3-2-3%
Seal Material
Buna-N
Diaphragm Material
Buna-N
Gauge Operating Temp. Range
-40 Degrees to 185 Degrees F
Standards
ATEX, CE, CSA, EU RoHS2 Compliant, IEC Ex, KOSHA Ex IIB + H2, NEMA 7, UL
Gauge Primary Range Smallest Graduation
2
Differential Pressure Range
0 to 50 in wc
Contact Rating
0.25A, 125V AC/V DC
Differential Pressure Range Value
0 to 50
Piston Material
Stainless Steel
Body Material
316 Stainless Steel
Differential Gauge Connection Type
FNPT
Basic Gauge Case Material
Plastic
Differential Pressure Gauge Type
Differential Pressure Gauge
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
Accuracy Grade
ASME B40.1 Grade B
Removable Bezel
No
Blowout Safety Back
No
Non-Sparking
No
Number of Switches
1
Gauge Case Material
Plastic
Switch Contact Type
SPDT
O-Ring Material
Buna-N
Hazardous Location Rating
Class I, Div I, Groups B, C, D; Class II, Div I, Groups E, F, G
Switch Electrical Requirements
0.25A @ 125V AC/DC; 3W
Includes Vent Plug
No
Sensor Material
Buna-N
Movement Material
Ceramic
Includes Mounting Hardware
No
Adjustable Set Points
Yes
Includes Calibration Certificate
No
Case Shape
Round
Repeatability
+/-1%
IP/NEMA Rating
NEMA 4X
Ambient Operating Temperature Range
-40 Degrees to 185 Degrees F (-40 Degrees to 85 Degrees C)
Panel-Mountable
No
Maximum Working Static Pressure
1,500 psig
Dial Color
White
Pressure Gauge Type
Differential Pressure Gauge with Switch
Lens Material
Acrylic
Bezel Gasket Material
Buna-N
Operating Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
0 in wc
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
50 in wc
Operating Temperature - Maximum
185 Degrees F
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Working Static Pressure - Maximum
1,500 psig
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Separators, Valves, and Pumps. 5 Year Warranty.
Switch Contact Form
SPDT
Hazardous Location Specification
Class I, Div 1, Group B, C, D, Class II, Div 2, Group E, F, G
Process Media Temperature - Maximum
200 Degrees F

Description

Differential Pressure Gauge, Scale Type IN H2O, Pressure Range Minor Div. 2 in., Rated Total Pressure 1500 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 4-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.