Pressure Gauge, 0 to 50 psi

  • Mfr # 120-SA-00-OO-50P

  • Zoro # G0017981


product price: $366.89
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120-SA-00-OO-50P
Zoro #
G0017981
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
2 1/2 in
Case Diameter
3 in
Bolt Circle Diameter
3.5 in
Case Depth
0.75 in
Manufacturer Warranty Length
5 yr

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
120
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Flow Measurement, Pumps, Refrigeration, Valves
Process Connection Location
Back
Housing Material
316L Stainless Steel
Pressure Range
0 to 50 psid
Sensor Type
Piston
Gauge Primary Range Smallest Graduation
2
Rated Total Pressure
6,000 psi
Gauge Accuracy
+/-3-2-3%
Differential Pressure Range Units
psi
Standards
CSA, UL
Dial Material
Engineered Plastic
Body Material
316 Stainless Steel
Includes
Instructions
Differential Pressure Gauge Type
Differential Pressure Gauge
Differential Pressure Range
0 to 50 psi
Piston Material
Stainless Steel
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Differential Gauge Connection Type
FNPT
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Scale Type
Pressure
Gauge Connection Location
Back
Seal Material
Buna-N
Differential Pressure Range Value
0 to 50
Basic Gauge Case Material
Metal
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Maximum Working Static Pressure
6,000 psig
Panel-Mountable
Yes
IP/NEMA Rating
IP65, NEMA 4X
Adjustable Set Points
Yes
Removable Bezel
No
Repeatability
1%
Lens Material
Acrylic
Blowout Safety Back
No
Movement Material
Stainless Steel
Gauge Case Material
Plastic
Pressure Gauge Type
Differential Pressure Gauge
Includes Mounting Hardware
No
Hazardous Location Rating
Not Rated
Bezel Gasket Material
Buna-N
Process Temperature Range
-40 Degrees to 200 Degrees F
Dial Color
White
Includes Vent Plug
No
Case Construction
Glass Reinforced
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Non-Sparking
No
Accuracy Grade
ASME B40.1 Grade B
Sensor Material
Buna-N
Case Shape
Round
Includes Calibration Certificate
No
Primary Scale Minor Graduations
2
Process Media Temperature - Maximum
200 Degrees F
Pressure Scale Minor Graduations
2
IP Rating
IP65
Pressure Measurement - Minimum
0 psid
Number of Switches
0
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
50 psid
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Working Static Pressure - Maximum
6,000 psig
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Performance Testing, Heat Exchanger. 5 Year Warranty.

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 50 PSID, Pressure Range Minor Div 2.0 PSID, Rated Total Pressure 6000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, 316 Stainless Steel Body Material, Plastic Dial Material, Stainless Steel Piston Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.