Pressure Gauge, 0 to 50 psi

  • Mfr # 140-SA-00-O(AA)-50P

  • Zoro # G5834927


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
140
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140-SA-00-O(AA)-50P
Zoro #
G5834927
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Case Diameter
3 5/16 in
For Panel Cut-Out Size
3 in
Bolt Circle Diameter
3.5 in
Manufacturer Warranty Length
5 yr
Case Depth
0.78 in
For Panel Cutout Diameter
3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
140
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Refrigeration
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 50 psid
Sensor Type
Diaphragm
Gauge Primary Range Smallest Graduation
2
Scale Type
Pressure
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Differential Pressure Range Value
0 to 50
Contact Rating
0.25A, 125V AC/V DC
Gauge Accuracy
+/-3-2-3%
Diaphragm Material
Buna-N
Includes
Installation and Operation Manual
Relay Type
SPDT
Differential Pressure Range
0 to 50 psi
Differential Pressure Gauge Type
Differential Pressure Gauge
Piston Material
Stainless Steel
Gauge Connection Location
Back
Seal Material
Buna-N
Basic Gauge Case Material
Metal
Differential Pressure Range Units
psi
Standards
ASME B40.1 Grade B, ASME B40.1 Grade D, CE, CSA, NEMA 4X, UL Listing
Differential Gauge Connection Type
FNPT
Rated Total Pressure
3000 psi
Dial Material
Engineered Plastic
Body Material
316 Stainless Steel
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Non-Sparking
No
Hazardous Location Rating
Class 1, Division 2, Groups A, B, C, D; Class 2, Division 2, Groups F, G
IP/NEMA Rating
IP65, NEMA 4X
Bezel Gasket Material
Buna-N
Removable Bezel
No
Maximum Working Static Pressure
3,000 psig
Switch Contact Type
SPDT
Lens Material
Acrylic
Switch Electrical Requirements
125V AC/DC; 3W; 0.25A
Number of Switches
1
Includes Calibration Certificate
No
Adjustable Set Points
Yes
Repeatability
+/-1%
Dial Color
White
Includes Vent Plug
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Accuracy Grade
ASME B40.1 Grade B, ASME B40.1 Grade D
Blowout Safety Back
No
Case Shape
Round
Over-Pressure Limit
000 psi, 6
Gauge Case Material
Plastic
Sensor Material
Buna-N
O-Ring Material
Buna-N
Pressure Gauge Type
Differential Pressure Gauge with Switch
Includes Mounting Hardware
No
Panel-Mountable
Yes
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
IP Rating
IP65
Pressure Measurement - Minimum
0 psid
Pressure Measurement - Maximum
50 psid
Switch Contact Form
SPDT
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Working Static Pressure - Maximum
3,000 psig

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. 2 lb., Rated Total Pressure 3000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 2-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.