Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 75 psi

  • Mfr # 120-AA-00-O(CA)-75P

  • Zoro # G5701306


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120-AA-00-O(CA)-75P
Zoro #
G5701306
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
For Panel Cut-Out Size
3 in
Bolt Circle Diameter
3.5 in
Manufacturer Warranty Length
5 yr
For Panel Cutout Diameter
3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
120
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Refrigeration, Valves
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 75 psid
Sensor Type
Piston
Scale Type
Pressure
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Differential Pressure Range
0 to 75 psi
Includes
Installation and Operation Manual
Seal Material
Buna-N
Gauge Connection Location
Back
Relay Type
SPDT
Differential Gauge Connection Type
FNPT
Basic Gauge Case Material
Metal
Gauge Accuracy
+/-3-2-3%
Contact Rating
0.25A, 125V AC/V DC
Differential Pressure Range Value
0 to 75
Dial Material
Engineered Plastic
Body Material
Aluminum
Differential Pressure Gauge Type
Differential Pressure Gauge
Differential Pressure Range Units
psi
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Rated Total Pressure
3000 psi
Piston Material
Stainless Steel
Gauge Primary Range Smallest Graduation
2
Standards
ASME, CSA B51-09, CSA Listing, UL Listing
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Non-Sparking
No
IP/NEMA Rating
IP65, NEMA 4X
Maximum Working Static Pressure
3,000 psig
Dial Color
White
Lens Material
Acrylic
Removable Bezel
No
Movement Material
316 Stainless Steel
Gauge Case Material
Plastic
Repeatability
+/-1%
Case Shape
Round
Over-Pressure Limit
000 psi, 12
Adjustable Set Points
Yes
Bezel Gasket Material
Buna-N
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.1 Grade B
Switch Contact Type
SPDT
Includes Mounting Hardware
No
O-Ring Material
Buna-N
Panel-Mountable
Yes
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Sensor Material
Buna-N
Switch Electrical Requirements
3W, 0.25A @ 125V AC/DC
Pressure Gauge Type
Differential Pressure Gauge with Switch
Hazardous Location Rating
Not Rated
Number of Switches
1
Includes Vent Plug
No
Power Source
None
Blowout Safety Back
No
Pressure Measurement - Maximum
75 psid
IP Rating
IP65
Pressure Measurement - Minimum
0 psid
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
-40 Degrees F
Working Static Pressure - Maximum
3,000 psig
Switch Contact Form
SPDT
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Performance Testing, Heat Exchanger. 5 Year Warranty.
Process Media Temperature - Maximum
200 Degrees F

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. 2 lb., Rated Total Pressure 3000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 2-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.