Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 75 psi

  • Mfr # 120-SA-00-OO-75P

  • Zoro # G0017997


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-SA-00-OO-75P
Zoro #
G0017997
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Gauge Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Differential Gauge Connection Size
1/4 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
3.5 in
Case Diameter
3 in
Case Depth
0.75 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
120
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Flow Measurement, Pumps, Refrigeration, Valves
Process Connection Location
Back
Housing Material
316L Stainless Steel
Pressure Range
0 to 75 psid
Sensor Type
Piston
Scale Type
Pressure
Includes
Instructions
Body Material
316 Stainless Steel
Gauge Accuracy
+/-3-2-3%
Differential Pressure Range Value
0 to 75
Rated Total Pressure
6,000 psi
Differential Gauge Connection Type
FNPT
Piston Material
Stainless Steel
Gauge Primary Range Smallest Graduation
5
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Dial Material
Engineered Plastic
Seal Material
Buna-N
Differential Pressure Range Units
psi
Standards
CSA, UL
Differential Pressure Range
0 to 75 psi
Differential Pressure Gauge Type
Differential Pressure Gauge
Gauge Connection Location
Back
Basic Gauge Case Material
Metal
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Lens Material
Acrylic
Blowout Safety Back
No
Maximum Working Static Pressure
6,000 psig
Pressure Gauge Type
Differential Pressure Gauge
Bezel Gasket Material
Buna-N
Removable Bezel
No
Panel-Mountable
Yes
Adjustable Set Points
Yes
Repeatability
1%
Sensor Material
Buna-N
Includes Calibration Certificate
No
Dial Color
White
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Includes Vent Plug
No
Gauge Case Material
Plastic
IP/NEMA Rating
IP65, NEMA 4X
Process Temperature Range
-40 Degrees to 200 Degrees F
Movement Material
Stainless Steel
Includes Mounting Hardware
No
Non-Sparking
No
Case Shape
Round
Case Construction
Glass Reinforced
Primary Scale Minor Graduations
5
Hazardous Location Rating
Not Rated
Accuracy Grade
ASME B40.1 Grade B
Operating Temperature - Maximum
200 Degrees F
Pressure Scale Minor Graduations
5
Pressure Measurement - Maximum
75 psid
Operating Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
0 psid
Process Media Temperature - Maximum
200 Degrees F
IP Rating
IP65
Number of Switches
0
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Performance Testing, Heat Exchanger. 5 Year Warranty.
Working Static Pressure - Maximum
6,000 psig

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 75 PSID, Pressure Range Minor Div 5.0 PSID, Rated Total Pressure 6000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, 316 Stainless Steel Body Material, Plastic Dial Material, Stainless Steel Piston Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.