Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Indicator, 0 to 25 psi

  • Mfr # 555A-25.0

  • Zoro # G0017805


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-5% (0-3.5 psid to 0-43 psid)
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
555A
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555A-25.0
Zoro #
G0017805
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
3 1/4 in
Manufacturers Warranty Length
1 yr
Differential Gauge Connection Size
1/4 in
Manufacturer Warranty Length
1 yr

Details

Item
3-Color Differential Pressure Indicator
Accuracy
+/-5% (0-3.5 psid to 0-43 psid)
Process Connection Type
NPT
Series
555A
Process Connection Gender
Female
Application
Filtration Monitoring, Line Loss, Valves
Process Connection Location
End
Housing Material
Glass-Filled Nylon
Pressure Range
0 to 25 psid
Sensor Type
Diaphragm
Piston Material
Magnetic
Scale Type
Pressure
Rated Total Pressure
300 psi
Gauge Accuracy
+/-5.00%
Differential Pressure Range Value
0 to 25
Includes
Instructions
Differential Pressure Gauge Type
Differential Pressure Indicator
Basic Gauge Case Material
Metal
Dial Material
Plastic
Gauge Connection Location
Inline
Diaphragm Material
Buna-N
Body Material
Glass Filled Nylon
Seal Material
Buna-N
Basic Gauge Wetted Parts
Buna-N
Differential Pressure Range Units
psi
Differential Pressure Range
0 to 25 psi
Differential Gauge Connection Type
FNPT
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Standards
Certified Quality System CSA B51-09 SAI GLOBAL, CSA Listed, UL Listed
Case Material
Glass Filled Nylon
Lens Material
Plastic
Accuracy Grade
ASME B40.1 Grade D
Pressure Gauge Type
Differential Filter Indicator
IP/NEMA Rating
Not Rated
Accuracy Details
+/-5% (0-3.5 psid to 0-43 psid)
Non-Sparking
No
Dial Color
Green-Yellow-Red
Includes Vent Plug
No
Pointer Characteristics
Magnetic Piston and Follower Pointer
Case Construction
Corrosion Resistant
Gauge Case Material
Glass Filled Nylon
Maximum Working Static Pressure
300 psig
Includes Mounting Hardware
No
Panel-Mountable
No
Transition Point Range - Red
18.5 to 25.5 psid
Process Temperature Range
-40 Degrees to 200 Degrees F
Blowout Safety Back
Yes
Includes Calibration Certificate
No
Transition Point Range - Yellow
11.0 to 18.5 psid
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
Removable Bezel
No
Adjustable Set Points
No
Case Shape
Rectangle
Hazardous Location Rating
Not Rated
Sensor Material
Buna-N
Transition Point Range - Green
0 to 11 psid
Dirty Filter Pressure Measurement - Maximum
25.5 psid
Clean Filter Pressure Measurement - Maximum
11 psid
Pressure Measurement - Maximum
25 psid
Pressure Measurement - Minimum
0 psid
Process Media Temperature - Minimum
-40 Degrees F
Dirty Filter Pressure Measurement - Minimum
18.5 psid
Process Media Temperature - Maximum
200 Degrees F
IP Rating
Not Rated
NEMA Enclosure Rating
Not Rated
Working Static Pressure - Maximum
300 psig
Change Filter Pressure Measurement - Minimum
11 psid
Change Filter Pressure Measurement - Maximum
18.5 psid
Dial Scale Color
Green-Yellow-Red
Clean Filter Pressure Measurement - Minimum
0 psid

Description

3-Color Differential Pressure Indicator, Accuracy +/-5 Percent (0-3.5 psid to 0-43 psid), Gauge Case Material Glass Filled Nylon, Lens Material Plastic, IP/NEMA Rating Not Rated, Nominal Dial Size 3 1/4 in, Panel-Mountable No, Pressure Gauge Type Differential Filter Indicator, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Female, Process Connection Location End, Sensor Material Buna-N, Pressure Range 0 to 25 psid, Maximum Working Static Pressure 300 psig

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.