Zoro Homepage

Test Cock Adapter Kit

  • Mfr # 110705

  • Zoro # G3131457


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
34CU33, 34CU34, 34CU35, 6AJV6
Includes
(3) 1/4 in NPT Quick Connect x 1/4 in Flare 90 Degrees Swivel Fittings, (3) Spare O-Rings
Product Type
Swivel Quick Test Fitting
Compatible Product Type
Double Check Backflow Prevention Assemblies, Pressure Vacuum Breaker, Testing Reduced Pressure Principle
Compatible with Mfr. Model No.
830, 835, 845-5, 847
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110705
Zoro #
G3131457
UPC #
-
Country of Origin
United States

Details

Item
Test Cock Adapter Kit
For Use With
34CU33, 34CU34, 34CU35, 6AJV6
Includes
(3) 1/4 in NPT Quick Connect x 1/4 in Flare 90 Degrees Swivel Fittings, (3) Spare O-Rings
Product Type
Swivel Quick Test Fitting
Compatible Product Type
Double Check Backflow Prevention Assemblies, Pressure Vacuum Breaker, Testing Reduced Pressure Principle
Compatible with Mfr. Model No.
830, 835, 845-5, 847
Compatible Manufacturer Model Number
830, 835, 845-5, 847
Compatible with Manufacturer Model Number
830, 835, 845-5, 847
For Use with Mfr Model Number
830, 835, 845-5, 847
Compatible Manufacturer Part Number
830, 835, 845-5, 847
For Use With Mfr. Model Number
830, 835, 845-5, 847
Compatible with Manufacturer Model No.
830, 835, 845-5, 847
Compatible Pump Manufacturer Part Number
830, 835, 845-5, 847
Compatible Mfr. Model Number
830, 835, 845-5, 847

Description

Test Cock Adapter Kit, Includes Contains Three 1/4 In. NPT Quick Connect ADPT x 1/4 In. Flare 90 Degree Swivel Fitting and Three Spare O-Rings, For Use With Grainger Item 34CU33, 34CU34, 34CU35, 6AJV6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.