Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Sealer, Clamp Style Hand Held, 120VAC

  • Mfr # MP-6CS

  • Zoro # G5109023


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Overall Width
7 in
Overall Length
6 3/4 in
Overall Height
3 1/2 in
Max. Seal Thickness
4 mil
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-6CS
Zoro #
G5109023
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
7 in
Overall Length
6 3/4 in
Overall Height
3 1/2 in
Max. Seal Thickness
4 mil
Seal Length
6 in
Seal Width
1/2 in
Width
7 in
Height
3 1/2 in
Maximum Seal Length
6 in
Cord Length
96 in
Maximum Seal Width
1/2 in

Details

Item
Heat Sealer
Voltage
120V AC
Heat Sealing Type
Constant
Compatible With
Aluminum Foil, Plastic Optical Fiber (POF)
Standards
CE Listed
Mounting
Portable
Operation Type
Hand Operated
Watts
25 W
Mount Type
Handheld
Wattage
50 W
Basic Power Source
Electric
Plug Type
Three Prong
Includes Cutter
Cutter Not Included
Beep Impulse
Beep Impulse Not Included
Current
0.21 A

Description

Mount Type Handheld, Heat Sealing Type Constant, Operation Type Hand Operated, Includes Cutter Cutter Not Included, Maximum Seal Length 6 in, Maximum Seal Width 1/2 in, Max. Seal Thickness 4 mil, Overall Height 3 1/2 in, Overall Length 6 3/4 in, Overall Width 7 in, Beep Impulse Beep Impulse Not Included, Basic Power Source Electric, Cord Length 96 in, Current 0.21 A, Voltage 120V AC, Wattage 50 W, Plug Type Three Prong, Heat Sealer, Standards CE Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.