Shop WOD TAPE
See all product information
Create Account
Stainless Steel Constructed, Produce Bag Sealers Taper Dispenser w Blade: Fits Up to 1/2 in, 10PK
- Mfr # WOD BSTD12SS-10
- Zoro # G615082894
product price:Â
$
302.99
/pk of 10, $30.30/ea
Free Shipping & Returns
Key Features
Color
Black/Orange
Adhesive
Acrylic
Material
Polypropylene
Width
3/16 in (4.7 mm)
Thickness
2 Mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD BSTD12SS-10
- Zoro #
- G615082894
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Black/Orange
- Adhesive
- Acrylic
- Material
- Polypropylene
Dimensions
- Width
- 3/16 in (4.7 mm)
- Thickness
- 2 Mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.