Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Sealer, Hand Operated, 120VAC

  • Mfr # MP-12

  • Zoro # G5076248


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 1/4 in
Overall Length
17 in
Overall Height
8 1/2 in
Max. Seal Thickness
6 mil
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-12
Zoro #
G5076248
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3 1/4 in
Overall Length
17 in
Overall Height
8 1/2 in
Max. Seal Thickness
6 mil
Seal Length
12 in
Seal Width
1/16 in
Width
3 1/4 in
Height
8 1/2 in
Maximum Seal Width
1/8 in
Maximum Seal Length
12 in
Cord Length
96 in

Details

Item
Heat Sealer
Voltage
120V AC
Heat Sealing Type
Impulse
Watts
580 W
Standards
CE Listed
Operation Type
Hand Operated
Mounting
Table Top
Compatible With
Low Density Polyethylene (LDPE), Plastic Optical Fiber (POF), Polypropylene
Plug Type
Three Prong
Wattage
580 W
Includes Cutter
Cutter Not Included
Basic Power Source
Electric
Beep Impulse
Beep Impulse Not Included
Current
4.83 A
Mount Type
Table Top

Description

Mount Type Table Top, Heat Sealing Type Impulse, Operation Type Hand Operated, Includes Cutter Cutter Not Included, Maximum Seal Length 12 in, Maximum Seal Width 1/8 in, Max. Seal Thickness 6 mil, Overall Height 8 1/2 in, Overall Length 17 in, Overall Width 3 1/4 in, Beep Impulse Beep Impulse Not Included, Basic Power Source Electric, Cord Length 96 in, Current 4.83 A, Voltage 120V AC, Wattage 580 W, Plug Type Three Prong, Heat Sealer, Standards CE Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.