Shop WOD TAPE
See all product information
Create Account
Metal Constructed Wide Neck Poly Bag Sealer Taper Dispenser w Trimmer Blade: Fits Up to 3/4in, 10PK
- Mfr # WOD BSTD16WN-10
- Zoro # G815082922
product price:Â
$
405.99
/pk of 10, $40.60/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Adhesive
Acrylic
Width
3/16 in (4.7 mm)
Thickness
2 Mil
Color
Black/Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD BSTD16WN-10
- Zoro #
- G815082922
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Polypropylene
- Adhesive
- Acrylic
- Color
- Black/Orange
Dimensions
- Width
- 3/16 in (4.7 mm)
- Thickness
- 2 Mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.