Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Sealer, Hand Operated, 120VAC

  • Mfr # MP-12C

  • Zoro # G5076333


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 1/4 in
Overall Length
16 in
Overall Height
11 in
Max. Seal Thickness
6 mil
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-12C
Zoro #
G5076333
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3 1/4 in
Overall Length
16 in
Overall Height
11 in
Max. Seal Thickness
6 mil
Seal Length
12 in
Seal Width
1 1/6 in
Height
11 in
Width
3 1/4 in
Maximum Seal Width
1/8 in
Cord Length
96 in
Maximum Seal Length
12 in

Details

Item
Heat Sealer
Voltage
120V AC
Heat Sealing Type
Impulse
Mounting
Table Top
Operation Type
Hand Operated
Compatible With
Low Density Polyethylene (LDPE), Plastic Optical Fiber (POF), Polypropylene
Watts
580 W
Includes
Cutter
Standards
ETL Listed
Beep Impulse
Beep Impulse Not Included
Plug Type
Three Prong
Includes Cutter
Cutter Included
Current
4.83 A
Mount Type
Table Top
Basic Power Source
Electric
Wattage
580 W

Description

Mount Type Table Top, Heat Sealing Type Impulse, Operation Type Hand Operated, Includes Cutter Cutter Included, Maximum Seal Length 12 in, Maximum Seal Width 1/8 in, Max. Seal Thickness 6 mil, Overall Height 11 in, Overall Length 16 in, Overall Width 3 1/4 in, Beep Impulse Beep Impulse Not Included, Basic Power Source Electric, Cord Length 96 in, Current 4.83 A, Voltage 120V AC, Wattage 580 W, Plug Type Three Prong, Heat Sealer, Standards ETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.