Shop MIDWEST PRODUCTS

4302 0.10 x 3 x 24 in. Basswood; Pack of 15

  • Mfr # B4302

  • Zoro # G604144701


product price:  $48.35
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B4302
Zoro #
G604144701
UPC #
-
Country of Origin
United States

Description

Features
  • Basswood.
  • Pack of 15.
  • Close, Tight Homogeneous Grain Structure Makes It Ideal For A Wide Variety Of Hobby.
  • Craft & Miniature Projects.
  • Thin Basswood May Be Cut With A Hobby Knife.
  • Thicker Basswood Requires A Saw For Cutting, May Be Stained Or Painted To Represent Any Wood Type.
  • Dimension - 24 x 3 x 0.06 in.
  • Item Weight - 0.08 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.