Dixon Prang Tempera Paint, Ready-to-Use, Nontoxic, 1 Gallon, Green
- Mfr # 22804
- Zoro # G705174256
product price:Â
$
52.99
/ea
Key Features
Ink Container Size
1 gal
Paint Color Family
Green
Non-toxic
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22804
- Zoro #
- G705174256
- UPC #
- 72067228048
- Country of Origin
- Mexico
Dimensions
- Ink Container Size
- 1 gal
Details
- Item
- Activity Paint
- Paint Color Family
- Green
- Non-toxic
- Yes
Description
Dixon prang tempera paint, ready-to-use, nontoxic, 1 gallon, green ready-to-use liquid tempera paint is a nontoxic paint that is safe for even the youngest artist. Translucent laydown lets paper show through for added brightness. Ergonomic plastic bottles allow easy dispensing. Nonsettling formula lets you avoid shaking or stirring. Certified ap nontoxic paint conforms to astm standards. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.