Shop All Rakes
Midwest Rake
Field Rake, 72"W, 66" Blue Handle
Mfr # 12072
Zoro # G5155538
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 66"
- Handle Type Cushion Grip
- Tine Material Aluminum
Product Information
- Brand Midwest Rake
- MFR # 12072
- Zoro # G5155538
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 66" |
Details
Description
Field Rake,48 In.,72 In. Blue Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Kentucky Round Table (159-31)
- LEARNING RESOURCES Jumbo Foam Dominos, 5"x3", GR K+, 28 PCS, Assorted PK (LRNLER6380)
- STENS New 520-864 Carburetor For Mtd 1P61N0 751-10736, 951-10736 (520-864)
- MTD Kit Bracket Ps (631-04378)
- MIDWEST RAKE Field Rake, 24", 66" Blue Handle (12024)
- MIDWEST RAKE 48-tine Landscape Rake with 66"L Aluminum Handle (10048GR)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Goliath (56137)
- MIDWEST RAKE Super Scraper, 36", 66" Alum Handle (51936)
- MIDWEST RAKE Field Rake, 36", 66" Blue Handle (12036GRA)
- MIDWEST RAKE Rake, 36", Telescopic Handle 39-70" (12503)
- WESTWARD 16-tine Bow Rake with 60"L Wood Handle (1WG36)
- Midwest Rake Rakes