Midwest Rake
Rigid Spiked Shoes, Universal Size, Pr
Mfr # 3YPC1
Zoro # G3191562
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 to 12
- Color Black
- Material Polypropylene
- Gender Men's
- Includes 13 Spikes per Shoe
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pants, 38 x 30 In, Dark Navy (74369)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, S, 1 PR (5300S)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, X-Large (204BL-21XL)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, S, 7" L, PR (FFTAB-78-008)
- TINGLEY Workbrutes Overboots, Mens, XL, Button Tab, Black, PVC, PR (35141)
- IMPACTO Overshoe, Men, 2XL, Pull On, Blk/Grn, PVC, PR (TTXXL)
- RANGER BY HONEYWELL Overboot, Men, 10, 5-Buckle, Blk, Rubber, PR (T369/10)
- TINGLEY 4"H Rubber Overshoes (1300 2XL)
- SHOES FOR CREWS Overshoes, Unisex, M, Steel, PR (53)
- LACROSSE Industrial Overshoe, Men, Size 14, 5in.H, PR (267090)
- TALON TRAX Overboot, Mens, 13, 4-Buckle, Blk, Rubber, PR (1AJ37)
- Midwest Rake Overboots and Overshoes