Shop All Rakes
Midwest Rake
Scarifier Lute, 36", 66" Handle, Wrap
Mfr # 52936
Zoro # G5148109
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 66"
- Handle Type Cushion Grip
- Tine Material Aluminum
Product Information
- Brand Midwest Rake
- MFR # 52936
- Zoro # G5148109
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 66" |
Details
Description
Scarifier Lute,36 In.,66 In. Handle,Wrap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTER STARTER FLUID Natural Charcoal Lighter Fluid 32 oz (ECG32-6)
- JACKS Snake Bit (682)
- MTD Cable-Blade Releas (946-3059B)
- HI-YIELD Killzall Quick W&G 1Gal (32169)
- MIDWEST RAKE 48-tine Landscape Rake with 66"L Aluminum Handle (10048GR)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Goliath (56437)
- MIDWEST RAKE Super Scraper, 24", 66" Alum Handle (51924)
- MIDWEST RAKE Field Rake, 48", 66" Blue Handle (12048)
- MIDWEST RAKE Light Lute, 30", 82" Handle, Gusset (56031)
- MIDWEST RAKE 36-tine Lake Rake with 132"L Aluminum Handle (86036GR)
- SEYMOUR MIDWEST ProFlex Rake, 18", 48" Wood Handle (43334)
- Midwest Rake Lawn & Garden Tools