Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiked Overshoe, Black, UnisexTo, PR

  • Mfr # 46173GRA

  • Zoro # G4597260


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Satra Slip Test Results- Dairy Tile Wet
0.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46173GRA
Zoro #
G4597260
UPC #
046385461739
Country of Origin
Viet Nam

Details

Item
Spiked Shoes, Resinous Coating,XL,PR
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Spiked Overshoe, Foot, Footwear Sole Pattern Spiked, Toe Type Not Applicable, Black, Style Number Shoe-In(TM), Boot Height 3 1/2 in, Unisex, Size XL, Waterproof No, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.