Zoro Homepage

Squeegee Blade, 16" L, 1/8" Notch, Rubber

  • Mfr # 79725

  • Zoro # G7987001


product price: $12.39
/ea

Key Features

Maximum Handle Length
16 in
Product Type
Squeegee Blade
Includes Handle
Yes
Blade Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79725
Zoro #
G7987001
UPC #
-
Country of Origin
United States

Dimensions

Maximum Handle Length
16 in

Details

Item
Squeegee Blade
Product Type
Squeegee Blade
Includes Handle
Yes
Blade Material
Rubber

Description

Squeegee Blade, Includes Handle Yes, Blade Material Rubber, Product Type Squeegee Blade, Maximum Handle Length 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.