Shop All Rakes
Midwest Rake
Straight Lute, 24", 66", Goliath
Mfr # 56011
Zoro # G5151067
$65.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 66"
- Handle Type Cushion Grip
- Tine Material Aluminum
- Product Type Straight Lute,24",66",Goliath
Product Information
- Brand Midwest Rake
- MFR # 56011
- Zoro # G5151067
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 66" |
Details
Description
Straight Lute,24 In.,66 In.,Goliath
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Swinging Drawbar Kit For Ford/New Holland 600 Series 4 Cyl SDA6 (1113-1072)
- POLLAK Pollak 12-706EV 7 Way Connector - Trailer End (12-706EV)
- A & I PRODUCTS Thermostat, 180� 2.5" x2" x2" (A-DZ100555)
- MAURITZON 3 ft x 18 ft Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (SALR-02-0318)
- MIDWEST RAKE Dual Purpose Rake, 24", 66" Blue Handle (12524)
- MIDWEST RAKE Landscape Rake, 36", 66" Blue Handle (10036)
- MIDWEST RAKE Field Rake, 24", 66" Blue Handle (12024)
- MIDWEST RAKE Asphalt Lute, 22 Tines, Aluminum Handle (52917GRA)
- MIDWEST RAKE Super Scraper, 24", 66" Alum Handle (51924)
- MIDWEST RAKE Rake, 36", Telescopic Handle 39-70" (12503)
- JOHN DEERE Truper 60 in. Wood Rake Replacement Handle (MG-R16AMX)
- Midwest Rake Lawn & Garden Tools