Shop GENIUS TOOLS
Create Account
Metric Combination Wrench 13mm
- Mfr # 748213
- Zoro # G923584165
original price:Â $7.41 , new price: $6.67 , 9 percent off
new price:Â
$
6.67
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 748213
- Zoro #
- G923584165
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 13mm Mirror Finish Durable Chrome Vanadium Steel - 748213 Metric Combination Wrench This 13mm metric combination wrench is built for daily fastening work where dependable fit, leverage, and long-term durability matter. It combines an open end and a box end in one tool to cover common access and grip needs without switching tools. Made from chromium-vanadium steel alloy and finished in a mirror polish, it is designed for strength and corrosion resistance in demanding environments. The wrench is forged and heat treated, and it meets or exceeds ANSI standards for professional-grade hand tools. Key Benefits 13mm metric combination design pairs open-end access with box-end grip. 180mm overall length balances reach and control in typical service spaces. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Mirror finish helps resist rust and keeps the tool easier to wipe clean. Forged and heat treated construction supports consistent strength under heavy use. Permanently stamped size markings speed identification and improve tool organization. SKU 748213 is a straightforward, workshop-ready 13mm wrench that prioritizes durable materials, clear identification, and standards-based performance. With its stamped markings, corrosion-resistant finish, and forged construction, it's suited to long-term use where reliability and repeatable results are expected.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.