Tinners Snip, Straight/Wide Curves, 16 in, Molybdenum Alloy Steel

  • Mfr # MWT-167B

  • Zoro # G8605432


product price: $77.35
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Number of Pieces
1
Material
Molybdenum Alloy Steel
Cutting Action
Straight/Wide Curves
Handle Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWT-167B
Zoro #
G8605432
UPC #
727226130648
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16 in
Cutting Length
2 1/2 in
Maximum Sheet Thickness
16 ga

Details

Item
Tinners Snip
Number of Pieces
1
Material
Molybdenum Alloy Steel
Cutting Action
Straight/Wide Curves
Handle Color
Blue
Features
Heavy-Duty Tinner snip for superior cutting performance in thick sheet metal up to 16 gauge steel. Long length for added force.
Standards
ASME
Cutting Edge
Nonserrated
Handle Design
Coated Steel
Safety Latch
No
Metal Gauge
16 Mild
Material Application
Cold Rolled Steel
Spring Assist Handle
No
Cutting Edge Type
Non-Serrated
Blade Material
Steel
Grip Material
Plastic
Snip Type
Tinner Snips
Cutting Direction
Straight
Cutting Capacity
16 ga
Handle Material
Steel
Grip Type
Straight
Non-Sparking
No

Description

When you need to cut sheet metal, the Midwest MWT-167B Tinners Snip is a must-have. It features a straight/wide curves design that allows you to work on curved pieces of metal with ease. Made of molybdenum alloy steel, this tinners snip has a 16 gauge and a 2 1/2 in. cutting length. The handle is coated steel with a blue finish and offers comfortable grip for extended use. This 16 in long tinners snip also has nonserrated cutting edges for smooth cutting action. The Midwest MWT-167B Tinners Snip will give you years of service as it cuts through metal like butter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.