Shop GENIUS TOOLS
Create Account
3/8Drive Universal Hand Sockets.
- Mfr # 355612
- Zoro # G823583626
original price:Â $9.99 , new price: $7.37 , 26 percent off
new price:Â
$
7.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 355612
- Zoro #
- G823583626
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 12mm 3/8 Inch Drive 12-Point High-Strength Chrome Finish - 355612, Universal Socket Tool SKU: 355612. This 12mm universal hand socket is built for controlled access when a straight approach to the fastener isn't possible. The 3/8 inch drive and 12-point design help maintain consistent engagement while keeping the tool compact and easy to manage. Made from Chromium-vanadium steel alloy with a chrome finish, it's designed for high strength, durability, and resistance to corrosion. Clear, stamped size markings support faster identification in busy tool storage setups. Key Benefits 12mm universal hand socket helps reach fasteners from challenging angles. 3/8 inch drive size suits common ratchets and professional hand tool setups. 51mm overall length balances access in tight spaces and stable handling. 12-point socket profile supports reliable fitment across compatible fastener heads. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. 180-degree adjustability increases movement range for difficult-to-reach fasteners. Stamped size marking enables quick identification and better tool organization. Designed for professional technicians and built to perform over a lifetime of heavy use, this universal socket is a dependable choice when you need both reach and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.