Shop MIDWEST TOOL
Create Account
MWT-657N Knifti-Cut Compact Utility Snip
- Mfr # 140958
- Zoro # G503850406
product price:Â
$
53.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 140958
- Zoro #
- G503850406
- UPC #
- 727226130983
- Country of Origin
- United States
Description
Features
- Knife-Cut Compact Utility Snip.
- Forged Steel Blades, Cuts Cable Ties, Strapping, Copper Wire, Light Gauge Sheet Steel & Other Sheet Materials.
- Great For Reaching Hard To Cut Spaces.
- Cut Length Of 2 in.
- Kush 'n Kote Grips Comfort User's Hands.
- Dimension - 0.5 x 3.8 x 10.2 in.
- Item Weight - 0.4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.