P6716S Regular; Straight Cut Aviation Snip

  • Mfr # 129309
  • Zoro # G003735067
product price: 
$
51.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
129309
Zoro #
G003735067
UPC #
727226130686
Country of Origin
United States

Description

Features
  • Regular, Straight Cut, Aviation Snip.
  • Provide The Following - Blades Are Austemper Heat Treated For A Hardened Cutting Edge That Outlasts All Others.
  • Hot Drop Forged Molybdenum Alloy Steel Blades Are Virtually Unbreakable With Long Lasting Edge Life.
  • Unbreakable Double Overwind Spring Is Guaranteed Forever.
  • Heavy Gauge Steel Handles Maximize Force Into Cutting Power At Blades.
  • Soft & Durable Copolymer Grips Won't Twist Or Wear Through.
  • Ergonomically Optimum 5.5 in., 140 mm. Handle Opening.
  • Full Length To Point Cuts Up To 18 Gauge CRSM Or 22 Gauge SSSM With Less Than 80 LBS.
  • 36 KG Of Hand Pressure, Blade Serrations Per Inch 2.54CM Grip Without Slip Or Scar.
  • Grade 8 Hardened Center Pivot Bolt Threaded Into Back Blade Maintains Adjustment For Optimum Cutting.
  • Dimension - 1 x 3.75 x 11.5 in.
  • Item Weight - 0.9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews