Absorbent Matting, Gray, 34 in W x 50 ft L
Mfr # 34Mat50
Zoro # G815576193
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Overall Width
34 in
Overall Length
50 ft
Color
Gray
Surface Material
Absorbent Matting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34Mat50
Zoro #
G815576193
UPC #
815035017288
Country of Origin
United States
Dimensions
Overall Width
34 in
Overall Length
50 ft
Details
Color
Gray
Surface Material
Absorbent Matting
Description
Sticky Absorbent Floor Mat, 34in Wide By 50-Feet
- • Mighty Line is applied via simple peel-and-stick application to a clean and dry floor. Doesn't required any shut-down time.
- • Mighty Line provides all the colors and messages that you need to maintain 5S floor marking safety
- • Mighty Line 5S Floor marking products are the most durable floor marking products, keeping your facilities safer for longer.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.