Zoro Homepage

AnitSlip, Solid, Yellow, 2 in W., 60 ft L.

  • Mfr # 2ASTY

  • Zoro # G015576689


product price: $65.99
/ea

Key Features

Material
AnitSlip
Pattern
Solid
Safety Tape Color
Yellow
Width
2 in
Length
60 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ASTY
Zoro #
G015576689
UPC #
815035014133
Country of Origin
United States

Dimensions

Width
2 in
Length
60 ft

Details

Material
AnitSlip
Pattern
Solid
Safety Tape Color
Yellow
Tape Format
Continuous Roll

Description

Anti-Slip Floor Marking Tape, Solid Yellow, 2in W x 60ft L


  • • Heavy Duty Mighty Line products stand up to industrial wheel traffic
  • • Mighty Line Floor Tape is cleanable with a floor scrubber, keeping floor striping bright and colorful
  • • Mighty Line is applied via simple peel-and-stick application to a clean and dry floor. Doesn't required any shut-down time.
  • • Mighty Line provides all the colors and messages that you need to maintain 5S floor marking safety
  • • Mighty Line 5S Floor marking products are the most durable floor marking products, keeping your facilities safer for longer.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.