Deluxe Safety Tape PVC Yellow, 4" W x 100 ft. L, 60 mil Thick
Mfr # T94100Y
Zoro # G6600697
product price:Â $405.99
/ea
Free Shipping & Returns
Key Features
Length
100 ft.
Material
PVC
Thickness
60 mil
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T94100Y
Zoro #
G6600697
UPC #
841436077026
Country of Origin
United States
Dimensions
Width
4"
Length
100 ft.
Thickness
60 mil
Details
Item
Deluxe Safety Tape
Material
PVC
Color
Yellow
Legend
No Legend
Description
Safety Tape,Mighty Line,4 In. x100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.