Deluxe Safety Tape PVC Yellow/Black, 2" W x 100 ft. L, 60 mil Thick
Mfr # T92100BY
Zoro # G6600636
product price:Â $411.99
/ea
Free Shipping & Returns
Key Features
Length
100 ft.
Material
PVC
Thickness
60 mil
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T92100BY
Zoro #
G6600636
UPC #
841436077033
Country of Origin
United States
Dimensions
Width
2"
Length
100 ft.
Thickness
60 mil
Details
Item
Deluxe Safety Tape
Material
PVC
Color
Yellow/Black
Legend
No Legend
Description
Safety Tape,Deluxe,2 In. x100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.