Zoro Homepage

Floor marking, Clear, 3 inx3 in, Roll

  • Mfr # 3FC

  • Zoro # G902161882


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Thickness
50 mil
Tape Color
Clear
Pattern
Solid
Legend
No Legend
Tape Backing Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FC
Zoro #
G902161882
UPC #
-
Country of Origin
United States

Dimensions

Thickness
50 mil
Imperial Tape Width
3 in
Imperial Tape Shape Diameter
3 in
Imperial Tape Length
100 ft

Details

Item
Floor Marking Tape
Tape Color
Clear
Pattern
Solid
Legend
No Legend
Tape Backing Material
Vinyl
Retroreflective Grade
Non-Reflective
Tape Type
Extra-Protective Overlaminate
Glow In The Dark
No
Adhesion to Steel
50 oz/in
Fluorescent
No
Minimum Tape Performance Temperature
50 Degrees F
Tape Adhesive Material
Rubber
Product Form
Continuous Roll
Maximum Tape Performance Temperature
180 Degrees F
Tape Properties
Beveled Edges
Liner Included
Yes
Tape Adhesive Format
Single-Sided

Description

Floor Marking Tape, Continuous Roll, Solid, Clear, 3 in, 100 ft, 3 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.