Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape Vinyl Purple, 2.7" W x 2-11/16" L, 50 mil Thick

  • Mfr # PDOT2.7

  • Zoro # G6486225


product price: $98.60
/pk 200, $0.49/ea
Free Shipping & Returns

Key Features

Width
2.7"
Length
2-11/16"
Material
Vinyl
Color
Purple
Thickness
50 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDOT2.7
Zoro #
G6486225
UPC #
815035012153
Country of Origin
United States

Dimensions

Width
2.7"
Length
2-11/16"
Thickness
50 mil
Diameter
2-11/16"
Tape Strip Length
2 11/16 in
Imperial Tape Width
2 11/16 in
Imperial Tape Shape Diameter
2 11/16 in

Details

Item
Floor Marking Tape
Material
Vinyl
Color
Purple
Standards
ASTM D 882, PSTC-101D
Safety Tape Color
Purple
Tape Format
Die Cut - Tag
Pattern
Solid
Retroreflective Grade
Non-Reflective
Performance Temp.
55 Degrees F
Die Cut Shape
Circle
Legend
No Legend
Tape Color
Purple
Tape Adhesive Material
Rubber
Floor Marking Tape Shape
Circle
Maximum Tape Performance Temperature
Not Rated
Specifications Met
ASTM
Glow In The Dark
No
Tape Backing Material
Vinyl
Minimum Tape Performance Temperature
Not Rated
Product Form
Circle
Tape Type
Disc-Shaped

Description

Floor Marking Tape, Circle, Solid, Purple, 2-11/16 in, 2-11/16 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 200


  • • Beveled Edge Stands up to Forklift Traffic
  • • Mighty Line floor tape is patented and limited warrantied for 1-year.
  • • Heavy Duty Mighty Line products stand up to industrial wheel traffic
  • • Mesh scrim adhesive doesn't leave any residue when floors need to be re-marked
  • • Mighty Line Floor Tape is cleanable with a floor scrubber, keeping floor striping bright and colorful
  • • Mighty Line is applied via simple peel-and-stick application to a clean and dry floor. Doesn't required any shut-down time.
  • • Mighty Line provides all the colors and messages that you need to maintain 5S floor marking safety
  • • Mighty Line 5S Floor marking products are the most durable floor marking products, keeping your facilities safer for longer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.