Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape Vinyl Red, 2.7" W x 2-11/16" L, 50 mil Thick

  • Mfr # RDOT2.7

  • Zoro # G6613801


product price: $98.60
/pk 200, $0.49/ea
Free Shipping & Returns

Key Features

Width
2.7"
Length
2-11/16"
Material
Vinyl
Color
Red
Thickness
50 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDOT2.7
Zoro #
G6613801
UPC #
815035011859
Country of Origin
United States

Dimensions

Width
2.7"
Length
2-11/16"
Thickness
50 mil
Diameter
2-11/16"
Tape Strip Length
2 11/16 in
Imperial Tape Width
2 11/16 in
Imperial Tape Shape Diameter
2 11/16 in

Details

Item
Floor Marking Tape
Material
Vinyl
Color
Red
Standards
ASTM D 882, PSTC-101D
Pattern
Solid
Legend
No Legend
Retroreflective Grade
Non-Reflective
Die Cut Shape
Circle
Safety Tape Color
Red
Tape Format
Die Cut - Tag
Performance Temp.
55 Degrees F
Tape Color
Red
Tape Adhesive Material
Rubber
Floor Marking Tape Shape
Circle
Specifications Met
ASTM
Tape Backing Material
Vinyl
Product Form
Circle
Glow In The Dark
No
Tape Type
Disc-Shaped
Minimum Tape Performance Temperature
Not Rated
Maximum Tape Performance Temperature
Not Rated

Description

Floor Marking Tape, Circle, Solid, Red, 2 11/16 in, 2 11/16 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.