Industrial Safety Floor Marking Tape Vinyl Red/Luminescent, 4" W x 100 ft. L, 50 mil Thick
Mfr # 4RRLUMCTR
Zoro # G6404167
product price: $175.00
/ea
Free Shipping & Returns
Key Features
Length
100 ft.
Material
Vinyl
Thickness
50 mil
Standards
ASTM D 882, PSTC-101D
Die Cut Shape
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4RRLUMCTR
Zoro #
G6404167
UPC #
815035010463
Country of Origin
United States
Dimensions
Width
4"
Length
100 ft.
Thickness
50 mil
Roll Length
100 ft
Imperial Tape Width
4 in
Imperial Tape Length
100 ft
Description
Floor Marking Tape, Continuous Roll, Solid with Center Line, Red, 4 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.