Bm-72 Bottle Marker With Steel Rolling Ball Tip, Red Color Family, 3PK
- Mfr # 7211
- Zoro # G313330389
Key Features
Specifications
Product Information
- MFR #
- 7211
- Zoro #
- G313330389
- UPC #
- 842006072113
- Country of Origin
- United States
Details
- Color
- Red
- Tip Material
- Metal
- Marker Type
- Valve-Action
- Features
- Withstand extreme weather conditions. Marks through water, oil and rust. Xylene-free, lead-free
- Application
- Mark on Metal, oily metal, rusty surfaces, wet surfaces, rubber, plastic, wood, glass, nearly all non-porous surfaces. Even marks on concrete and lumber!
- Ink/Paint
- Alcohol-based
- Temporary/ Permanent
- Permanent
- Cap Material
- Plastic
- Contents
- 60 ml paint
Description
Whether its rain, snow, rust, oil, water, our bottle paint marker withstands the elements, ensuring your marks remain intact. Ideal for outdoor and indoor use, this paint wont wash away or fade. The bottle marker comes equipped with a tough, sturdy metal ballpoint tip, ensuring smooth and precise application every time. Perfect for marking parts, getting in those tough to reach spots and marking rough, dirty, wet and oily surfaces. Filled with 2oz of paint, makes this a sustainable, long-lasting marker. Perfect for marking on metal, glass, plastic, concrete, lumber, pipes, auto parts, and more, no surface is too challenging for this marker. Enjoy the benefits of our double opaque, extra-heavy paint, which provides bold, clear markings that stand out. Our alcohol-based paint is free from xylene and lead, ensuring a safer work environment.
- Mark oily, dirty, rusty, wet surfaces
- Alcohol-based, xylene-free, lead-free paint for safer work environments.
- 2 oz. of double-opaque, extra-heavy brilliant paint.
- Water-proof-marks
- Weather-proof marks
- Sturdy Steel-tip for writing on the toughest surfaces
- Bold, brilliant colors
- Even marks on concrete and lumber!
- Great for marking on auto-parts.
- So versatile, even used by artists!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.