Dry Erase Marker, Fine Tip, Assorted Colors, PK12 Low Odor
Mfr # 5001-21MA
Zoro # G4606616
product price: $23.69
/pk 12, $1.97/eaKey Features
Ink Color
Lime Green, Orange, Purple, Neon Blue, Pink, Green, Red, Blue, Black
Tip Size
Fine
Barrel Type
Standard
Features
Classic and Neon Colors, Non-Toxic, Low Odor, 3-Chamber Ink Delivery, See-Through Ink Gauge, Roll-Resistant Cap
Marker Tip
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5001-21MA
Zoro #
G4606616
UPC #
034138501214
Country of Origin
China
Dimensions
Tip Size
Fine
Details
Item
Dry Erase Marker Set
Ink Color
Lime Green, Orange, Purple, Neon Blue, Pink, Green, Red, Blue, Black
Barrel Type
Standard
Features
Classic and Neon Colors, Non-Toxic, Low Odor, 3-Chamber Ink Delivery, See-Through Ink Gauge, Roll-Resistant Cap
Marker Tip
Fine
Standards
ACMI AP
Marker Ink Color
Assorted
Marker Cap
Capped
Number of Markers
12
Low Odor
Low Odor
Marker Set Ink Colors
Lime Green, Orange, Purple, Neon Blue, Pink, Green, Red, Blue, Black
Marker Set Ink Colors
(2) Black, (2) Blue, (2) Red, Green, Lime Green, Neon Blue, Orange, Pink, Purple
Waterproof
Visible Inkwell
Marker Set Ink ColorsÂ
Lime Green, Orange, Purple, Neon Blue, Pink, Green, Red, Blue, Black
Number of Tips
Single
Toxicity
Non-Toxic
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Includes Eraser
Eraser Not Included
Erase Type
Dry Erase
Description
Dry Erase Marker Set, Fine, Marker Cap Capped, Barrel Type Standard, Low Odor Low Odor, Marker Ink Color Assorted, Marker Set Ink Colors (2) Black, (2) Blue, (2) Red, Green, Lime Green, Neon Blue, Orange, Pink, Purple, Number of Markers 12, Standards ACMI AP, Includes Not Applicable, Package Quantity 12
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.