Bm-72 Bottle Marker With Steel Rolling Ball Tip, Usa Set, 3PK

  • Mfr # 7216

  • Zoro # G613330393


product price:  $27.49
/pk 3, $9.16/ea

Key Features

Tip Material
Metal
Marker Type
Valve-Action
Features
Withstand extreme weather conditions. Marks through water, oil and rust. Xylene-free, lead-free
Application
Mark on Metal, oily metal, rusty surfaces, wet surfaces, rubber, plastic, wood, glass, nearly all non-porous surfaces. Even marks on concrete and lumber!
Cap Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7216
Zoro #
G613330393
UPC #
842006372015
Country of Origin
United States

Details

Color
Red, White, Blue
Tip Material
Metal
Marker Type
Valve-Action
Features
Withstand extreme weather conditions. Marks through water, oil and rust. Xylene-free, lead-free
Application
Mark on Metal, oily metal, rusty surfaces, wet surfaces, rubber, plastic, wood, glass, nearly all non-porous surfaces. Even marks on concrete and lumber!
Cap Material
Plastic
Temporary/ Permanent
Permanent
Ink/Paint
Alcohol-based
Contents
60 ml paint

Description

Whether its rain, snow, rust, oil, water, our bottle paint marker withstands the elements, ensuring your marks remain intact. Ideal for outdoor and indoor use, this paint wont wash away or fade. The bottle marker comes equipped with a tough, sturdy metal ballpoint tip, ensuring smooth and precise application every time. Perfect for marking parts, getting in those tough to reach spots and marking rough, dirty, wet and oily surfaces. Filled with 2oz of paint, makes this a sustainable, long-lasting marker. Perfect for marking on metal, glass, plastic, concrete, lumber, pipes, auto parts, and more, no surface is too challenging for this marker. Enjoy the benefits of our double opaque, extra-heavy paint, which provides bold, clear markings that stand out. Our alcohol-based paint is free from xylene and lead, ensuring a safer work environment. USA Set: 1 Red, 1 White, 1 Blue


  • Mark oily, dirty, rusty, wet surfaces
  • Alcohol-based, xylene-free, lead-free paint for safer work environments.
  • 2 oz. of double-opaque, extra-heavy brilliant paint.
  • Water-proof-marks
  • Weather-proof marks
  • Sturdy Steel-tip for writing on the toughest surfaces
  • Bold, brilliant colors
  • Even marks on concrete and lumber!
  • Great for marking on auto-parts.
  • So versatile, even used by artists!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.