FM-43 Mighty Marker, Flomaster Autobody & Glass, 6PK

  • Mfr # 60443

  • Zoro # G514012039


product price: $22.15
/pk 6, $3.69/ea

Key Features

Features
Semi-permanent, Ammonia removable
Dry Time
Dries in seconds
Compatible Surfaces
Auto body, painted steel, iron, aluminum, glass and most non-porous surfaces
Removal Method
Semi Permanent - Removable with ammonia based cleaner
Durability
Resistant to water, sunlight, and harsh weather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60443
Zoro #
G514012039
UPC #
842006604437
Country of Origin
United States

Dimensions

Stroke Width
2.3 mm

Details

Color
Fl. Yellow, Fl. Orange, Fl. Red, Fl. Pink, Fl. Blue, Fl. Green
Features
Semi-permanent, Ammonia removable
Dry Time
Dries in seconds
Compatible Surfaces
Auto body, painted steel, iron, aluminum, glass and most non-porous surfaces
Removal Method
Semi Permanent - Removable with ammonia based cleaner
Durability
Resistant to water, sunlight, and harsh weather
Post Removal
Does not leave residue or ghost
Solvent System
Water Base
Nib Shape
Bullet
Ink/Paint
Water based paint
Capacity
10 ml
Barrel Material
Plastic

Description

The FM-43 Flomaster Auto Body and Glass marker, by Mighty Marker, is a semi-permanent marker specially formulated to be used on painted steel, iron, glass, aluminum, and other non-porous surfaces. This water-based marker dries quickly and provides pigmented, durable marks that resist rain, sunlight, and harsh outdoor conditions. Non-hazardous and acid-free, its safe for use in various environments. Marks can be easily completely removed with ammonia-based cleaners, leaving no ghost.. Store in a location where freezing is prevented. Fl. Yellow, Fl. Orange, Fl. Red, Fl. Pink, Fl. Blue, Fl. Green


  • • Valve-controlled mechanism ensures markers do not dry out even if cap is left off
  • • Filled with 10ml of paint
  • • Semi-permanent/ water resistant
  • • Quick-Dry
  • • Removable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.