
FM-43 Mighty Marker, Flomaster Autobody & Glass, White, Black, 6PK
Mfr # 60243
Zoro # G014012041
product price: $22.15
/pk 6, $3.69/eaKey Features
Dry Time
Dries in seconds
Features
Semi-permanent, Ammonia removable
Compatible Surfaces
Auto body, painted steel, iron, aluminum, glass and most non-porous surfaces
Removal Method
Semi Permanent - Removable with ammonia based cleaner
Barrel Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60243
Zoro #
G014012041
UPC #
842006602433
Country of Origin
United States
Dimensions
Stroke Width
2.3 mm
Details
Color
White, Black
Dry Time
Dries in seconds
Features
Semi-permanent, Ammonia removable
Compatible Surfaces
Auto body, painted steel, iron, aluminum, glass and most non-porous surfaces
Removal Method
Semi Permanent - Removable with ammonia based cleaner
Barrel Material
Plastic
Capacity
10 ml
Nib Shape
Bullet
Post Removal
Does not leave residue or ghost
Ink/Paint
Water based paint
Durability
Resistant to water, sunlight, and harsh weather
Solvent System
Water Base
Description
The FM-43 Flomaster Auto Body and Glass marker, by Mighty Marker, is a semi-permanent marker specially formulated to be used on painted steel, iron, glass, aluminum, and other non-porous surfaces. This water-based marker dries quickly and provides pigmented, durable marks that resist rain, sunlight, and harsh outdoor conditions. Non-hazardous and acid-free, its safe for use in various environments. Marks can be easily completely removed with ammonia-based cleaners, leaving no ghost.. Store in a location where freezing is prevented.
- • Valve-controlled mechanism ensures markers do not dry out even if cap is left off
- • Filled with 10ml of paint
- • Semi-permanent/ water resistant
- • Quick-Dry
- • Removable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.