
IM-13 Bleed-Thru Marker, Red Color Family, 6PK
Mfr # 01311
Zoro # G012926364
product price: $33.49
/pk 6, $5.58/eaKey Features
Marking Tip Shape
Dual Bullet/ Chisel
Tip Size
3.2mm Bullet/ 4.8mm Chisel
Includes
6 Bonus Dual Bullet/ Chisel Replacement Nibs
Capacity
13ml
Actuation Type
Valve Action
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01311
Zoro #
G012926364
UPC #
84200601311
Country of Origin
United States
Dimensions
Tip Size
3.2mm Bullet/ 4.8mm Chisel
Details
Color
Red
Marking Tip Shape
Dual Bullet/ Chisel
Includes
6 Bonus Dual Bullet/ Chisel Replacement Nibs
Capacity
13ml
Actuation Type
Valve Action
Application
Unpainted Metal Surfaces
Features
Bleed-Thru markings, Permanent Until sealed; Permanent, fade resistant marks indoor and outdoor
Reverse action
Water or Alcohol based sealant
Compatible Surfaces
Unpainted Metal, Wood, Stone, Rubber, Concrete
Description
The IM-13, Mighty Marker, Bleed-Thru marker is engineered for marks to Bleed-Thru oil-based primers and topcoats on unpainted surfaces. This industrial marker is valve action activated to keep it from drying out and comes with extra replaceable nibs, so you can use all the ink in the barrel. It features a dual bullet and chisel nib for both precise and broad markings. To cover the marks, seal the surface with a water or alcohol-based sealant.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.