Paint Marker, Medium Tip, Blue Color Family, Paint

  • Mfr # 96934

  • Zoro # G4294211


product price:  $4.99
/ea

Key Features

Color
Blue
Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.; Low in VOC's and Will not Contribute to Ground-Level Ozone
Marking Tip Shape
Bullet
Tip Size
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96934
Zoro #
G4294211
UPC #
048615969343
Country of Origin
United States

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
Blue
Item
Paint Marker
Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.; Low in VOC's and Will not Contribute to Ground-Level Ozone
Marking Tip Shape
Bullet
Marker Type
Permanent
Standards
EPA HAPS and SARA 313, California Prop 65
Series
Paint-Riter
Features
Run-Resistant
Marking Tool Product Group
Paint Markers
Actuation Type
Standard
Dry Time
30 sec
Tip Protection Type
Snap-on Cap
Color Family
Blues
Housing Attachment Style
Clip
MIL Spec STD-2041D Compliance
No
Maximum Application Temperature
150 Degrees F
Specialty Environment or Surface Conditions
Wet Surfaces
US Navy C3070 Specification Compliance
No
NSF Registered
No
Rolls-Royce EMS 56752 Specification Compliance
No
Housing Material
Metal
Minimum Application Temperature
-50 Degrees F
Pigment Material
Paint
Compatible Surfaces
Aluminum, Ceramic, Glass, Iron, Plastic, Rubber, Steel
Pigment Permanence
Permanent
Removal Method
Remover
US DOE RDT-F7-3T Specification Compliance
No
Minimum Performance Temperature
-50 Degrees F
Paint Marker Format
Marker
Maximum Performance Temperature
150 Degrees F

Description

Liquid Paint Marker, Actuation Type Capillary, Compatible Surfaces Aluminum, Ceramic, Glass, Iron, Plastic, Rubber, Steel, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature -50 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.